Shop All Wood Screws
Zoro Select
Wood Screw, #7, 1-1/4 in, Plain Steel Pan Head Square Drive, 9000 PK
Mfr # 0720DFQM17P
Zoro # G9086779
Free Shipping & Returns
$357.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1-1/4 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0720DFQM17P
- Zoro # G9086779
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Description
7-12X1 1/4 Square Modified Pan Pocket Hole Face Frame Coarse Thrd Type17 Partial Thrd Plain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0200)
- ZORO SELECT Spring Pin, Coiled, 3/16inx2in, 3150lb, PK25 (U39140.018.0200)
- PRECISION BRAND Shim Stock, Roll, Cold Low Stl, 0.0150 In (16725)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain 316 Stainless Steel, 14 mm L, 50 PK (M55010.060.0014)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0125)
- ZORO SELECT Wood Screw, #10, 2 in, Black Oxide Steel Flat Head Phillips Drive, 1000 PK (1032DPFB)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0250)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-601000-100P)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0200)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-MB)
- Zoro Select Wood Screws