Shop All Wood Screws
Zoro Select
Wood Screw, #7, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.015.0125
Zoro # G2813916
product price: $5.19
/pk 100, $0.05/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.015.0125
- Zoro # G2813916
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Dia. | 0.268 to 0.305 in |
Head Height | 0.091 in |
Overall Length | 1 1/4 in |
Head Width | 0.305 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.305 in |
Minimum Head Width | 0.268 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #7, Fastener Length 1 1/4 in, Head Width 0.305 in, Head Height 0.091 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.305 in, Minimum Head Width 0.268 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 3/8"-16 Hex Head Cap Screw, Armor Coat Steel, 1-1/2 in L, 50 PK (UST235769)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (32175)
- ZORO SELECT M2.5-0.45 x 6 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.025.0006)
- PRIME-LINE Carriage Bolts 5/16in-18 X 2in Grade 18-8 Stainless Steel 15PK (9062982)
- ZORO SELECT Wood Screw, #7, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0062)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0100)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0150)
- ZORO SELECT Wood Screw, #6, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0200)
- ZORO SELECT Wood Screw, #4, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0100)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0075)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62752)
- Zoro Select Wood Screws