Shop All Wood Screws
Zoro Select
Wood Screw, #7, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.015.0150
Zoro # G3200574
original price:
$4.65
14% off
new price: $3.99
/pk 100, $0.04/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25120.015.0150
- Zoro # G3200574
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Height | 0.111 in |
Head Dia. | 0.268 in |
Overall Length | 1 1/2 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Thread Length | 2 11/64 in |
Minimum Head Width | 0.268 in |
Maximum Head Width | 0.305 in |
Head Width | 0.305 in |
Minimum Head Height | 0.099 in |
Maximum Head Height | 0.111 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #7, Fastener Length 1 1/2 in, Head Width 0.305 in, Head Height 0.111 in, Drive Size #2, Threads per Inch 16, Thread Style Partially Threaded, Minimum Thread Length 2 11/64 in, Pack Size Small, Maximum Head Width 0.305 in, Minimum Head Width 0.268 in, Maximum Head Height 0.111 in, Minimum Head Height 0.099 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK (M07000.100.0030)
- USA INDUSTRIALS #10-24 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-374)
- FASTENMASTER Wood Screw, #10, 4 in, Hex Drive, 50 PK (FMTLOK04-50)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3, PK5 (U39000.409.0300)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 3400 PK (B30000.013.0200)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0200)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0175)
- ZORO SELECT Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Square Drive, 245 PK (DQTI0-60162-245P)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0062)
- ZORO SELECT Wood Screw, #10, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0200)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0125)
- Zoro Select Self-Tapping Screws