Shop All Wood Screws
Zoro Select
Wood Screw, #7, 1-1/2 in, Plain Steel Pan Head Square Drive, 5000 PK
Mfr # 0724DHQM17P
Zoro # G8545103
product price: $273.99
/pk 5000, $0.05/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
- System of Measurement Inch
- Screw Size #7
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0724DHQM17P
- Zoro # G8545103
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Material | Steel |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Description
7-15X1 1/2 Square Modified Pan Pocket Hole Face Frame Hi-Low Type 17 Partial Thread Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.040.0025)
- HILLMAN Wood Screw, #8, 1-3/4 in, Zinc Yellow Steel Pan Head Torx Drive (48647)
- RECOIL Pro Series Recoil Kit, M12-1.5, 6 pcs. (37126)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 50 PK (430166-PG)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0100)
- ZORO SELECT Wood Screw, #9, 3-1/4 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0325)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0050)
- ZORO SELECT Wood Screw, #9, 2 in, Advanced Corrosion Resistance Steel Flat Head 495 PK (P56030-PR)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0250)
- ZORO SELECT Wood Screw, #8, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0100)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Green Steel Bugle Head Torx Drive, 827 PK (L114ST5)
- Zoro Select Self-Tapping Screws