Shop All Wood Screws
Zoro Select
Wood Screw, #6, 7/8 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK
Mfr # 0614DPF17NNB
Zoro # G9087813
product price: $216.99
/pk 7000, $0.03/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Carbon Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0614DPF17NNB
- Zoro # G9087813
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Carbon Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,6-13X7/8 PHIL FLT N,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78682)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE75)
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 50 PK (ZSCRW-30)
- ZORO SELECT Hood Seal & Insulation Retainer Asst (8659)
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK (0612DPF17NNB)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.016.0075)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0075)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0062)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200370-100P)
- DELTANA Wood Screw, #7, 3/4 in, Black (SCWB775U19)
- Zoro Select Wood Screws