Shop All Wood Screws
Zoro Select
Wood Screw, #6, 7/16 in, Black Oxide Steel Pan Head Square Drive, 10000 PK
Mfr # 0607DQPDB
Zoro # G8550965
product price: $143.99
/pk 10000, $0.01/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Square Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Thread Style Fully Threaded
- Standards Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0607DQPDB
- Zoro # G8550965
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 7/16 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Square |
Material | Steel |
Finish | Black Oxide |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
6-13X7/16 Square Drive Pan Deep Thread Wood Screw Full Thread Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0075)
- MIDWEST FASTENER #6-32 x 3/8 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07160)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34130.012.0044)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel (U07111.075.0275)
- ZORO SELECT Wood Screw, #7, 1/2 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0708DQPDB)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.016.0075)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0075)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0125)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0150)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0150)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 3-1/2 in, Steel Round Head Torx Drive, 250 PK (ST14X312B)
- Zoro Select Self-Tapping Screws