Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # U25120.013.0037
Zoro # G3148214
product price: $6.89
/pk 100, $0.07/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 3/8 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25120.013.0037
- Zoro # G3148214
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/8 in |
Drive Size | #2 |
Head Height | 0.083 in |
Head Dia. | 0.244 in |
Head Width | 0.279 in |
Maximum Head Width | 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Thread Length | 3/8 in |
Minimum Head Width | 0.244 in |
Overall Length | 3/8 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 3/8 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Threads per Inch 18, Thread Style Fully Threaded, Minimum Thread Length 3/8 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (37128BHT5)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK10 (U39798.050.0225)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx4" L, PK10 (2UHV9)
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 25 PK (LWHIS0750USA-025BX)
- ZORO SELECT Wood Screw, #6, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK (0606DPF)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3225020200)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0062)
- ZORO SELECT Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (0948DXF17D8)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 8000 PK (0824DPFNDB)
- ZORO SELECT Wood Screw, #10, 1-1/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.125 -200PC)
- GRK FASTENERS Wood Screw, #8, 1-1/2 in, Torx Drive, 1000 PK (1073)
- Zoro Select Self-Tapping Screws