Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.013.0075
Zoro # G2813356
product price: $3.35
/pk 200, $0.02/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30005.013.0075
- Zoro # G2813356
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #6, Fastener Length 3/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nut Insert, 5/16"-18 Thrd Sz, 0.615 in L, Aluminum, Plain, 25 PK (U64070.031.0001)
- RED HEAD Nail Drive Anchor, 1/4" Dia., 1" L, 50 PK (35300)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 3100 PK (B31820.019.0100)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (CPS1PJD4GR)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0050)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0125)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0100)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK (U25131.011.0050)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0150)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0175)
- WOODPRO FASTENERS Wood Screw, #9, 3-1/2 in, Gold Flat Head Torx Drive, 1 PK (AP9X312-5)
- Zoro Select Self-Tapping Screws