Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.013.0075
Zoro # G1829460
product price: $8.55
/pk 200, $0.04/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Type Multi-Material Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30025.013.0075
- Zoro # G1829460
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Type | Multi-Material Screw |
Head Style | Pan |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/16 in Lg, 5/16 in Hex Wd, 10 PK (250167BG)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 10 PK (U04104.037.0550)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.500 x1 In L, PK10 (WWG-CLP-215)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 10 PK (U04132.062.0350)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0200)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0150)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0100)
- ZORO SELECT Wood Screw, #10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0062)
- ZORO SELECT Wood Screw, #8, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (0844DPF)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898222-PG)
- DELTANA Wood Screw, Black Brass (SCWB1010U19)
- Zoro Select Self-Tapping Screws