Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
Mfr # U25880.013.0075
Zoro # G2814467
product price: $2.69
/pk 100, $0.03/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.039 in
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25880.013.0075
- Zoro # G2814467
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | 0.039 in |
Head Dia. | 0.244 to 0.279 in |
Head Height | 0.233 in |
Minimum Head Width | 0.244 in |
Head Width | 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.279 in |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 3/4 in, Head Width 0.279 in, Head Height 0.233 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- G.L. HUYETT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., .580 in L, Steel (BTI-CAL2-2520-165/B1)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (Z9100SS)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish, 100 PK (M38211.060.0001)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0062)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0125)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0150)
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain Brass Oval Head Phillips Drive, 10000 PK (05F10DPODAB)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK (U25131.012.0075)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain Brass Truss Head Phillips Drive, 7000 PK (0812DPT17DAB)
- MIDWEST FASTENER Wood Screw, #12, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 4 PK (79167)
- Zoro Select Self-Tapping Screws