Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # U25130.013.0075
Zoro # G2815246
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25130.013.0075
- Zoro # G2815246
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Head Height | 0.083 in |
Head Dia. | 0.244 to 0.279 in |
Maximum Head Width | 0.279 in |
Head Width | 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Thread Length | 3/4 in |
Minimum Head Width | 0.244 in |
Overall Length | 3/4 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 3/4 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Threads per Inch 18, Thread Style Fully Threaded, Minimum Thread Length 3/4 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, 1018, 0.625 x2 1/2 L, PK5 (WWG-CLP-231)
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/8" L, Carbon Steel Zinc Plated, 100 PK (TW-1400)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Wafer Head Phillips Drive, 300 PK (KWT8114)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 100 PK (M01210.050.0050)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 10000 PK (0206DSF)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- ZORO SELECT Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 2000 PK (0948DXF17D8)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0100)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0050)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0062)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (0940DQF17D)
- Zoro Select Wood Screws