Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.013.0075
Zoro # G2813581
product price: $3.55
/pk 200, $0.02/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.013.0075
- Zoro # G2813581
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Head Style | Flat |
Threads per Inch | Fully Threaded |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, 5/16 in, 2-1/2 in, Torx Drive, 100 PK (12217)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 2 ft, Steel, Grade A, Plain Finish (U20200.056.2400)
- TEKS Self-Drilling Screw, 1/4" x 3 in, Steel Flat Head Phillips Drive, 40 PK (21378)
- CSH Wood Screw, #10, 2-1/2 in, Zinc Plated Stainless Steel Washer Head 1500 PK (0.RWCC10212W27)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Black Steel Flat Head Square Drive, 3000 PK (0840DXF17DB)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0150)
- ZORO SELECT Wood Screw, #3, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898022-PG)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0300)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0100)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0075)
- CSH Wood Screw, #8, 1 in, Black Stainless Steel Washer Head Square Drive, 8000 PK (0.RWSC08100B17)
- Zoro Select Wood Screws