Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/4 in, Plain Brass Oval Head Slotted Drive, 100 PK
Mfr # U49250.013.0075
Zoro # G3288485
product price: $30.79
/pk 100, $0.31/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.039 in
- Material Brass
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U49250.013.0075
- Zoro # G3288485
- UPC # 008236833461
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Drive Size | 0.039 in |
Head Height | 0.105 in |
Head Dia. | 0.244 in |
Minimum Head Width | 0.244 in |
Head Width | 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Width | 0.279 in |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Plain, Material Brass, Drive Slotted, Screw Size #6, Fastener Length 3/4 in, Head Width 0.279 in, Head Height 0.105 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1 in Slotted Round Machine Screw, Plain Brass, 10 PK (32802)
- GRIP-RITE Grip-Rite GR0141M Full Round Head Framing Nail 3 x 0.131 in. (2394971)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 10 PK (U07410.050.0250)
- MIDWEST FASTENER 1/2"-13 x 5/8" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 6PK (33872)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Yellow Steel Wafer Head Phillips Drive, 250 PK (5ZVP0)
- ZORO SELECT Wood Screw, #4, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0050)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (0616DPF)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898048-PG)
- ZORO SELECT Wood Screw, #10, 1-1/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.125 -200PC)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (1020DPFB)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0062)
- Zoro Select Wood Screws