Shop All Wood Screws
Zoro Select
Wood Screw, #6, 3/4 in, Black Steel Flat Head Square Drive, 7000 PK
Mfr # 0612DQF17NNB
Zoro # G8550238
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Black
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0612DQF17NNB
- Zoro # G8550238
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,6-13X3/4 SQ FLAT NO,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK250 (WWG-250-2000-LZ)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 2-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMH8)
- ZORO SELECT Precision Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel (4743)
- CROSSROAD DISTRIBUTOR SOURCE Helical Insert Repair Kit, Helical Inserts, M16-1.50, Steel (3521-16.00K)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0250)
- ZORO SELECT Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 69 PK (P54030-P2)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (0848DTF17D)
- ZORO SELECT Wood Screw, #10, 3-7/16 in, Zinc Plated Steel Flat Head Torx Drive, 100 PK (PHZ8.3.5 -100PC)
- ZORO SELECT Wood Screw, 2 in, Plain Nylon 10 PK (3231218200)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.019.0150)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Green Steel Bugle Head Torx Drive, 827 PK (L114ST5)
- Zoro Select Self-Tapping Screws