Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.013.0050
Zoro # G2815675
original price:
$7.75
9% off
new price: $6.99
/pk 100, $0.07/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25121.013.0050
- Zoro # G2815675
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.244 to 0.279 in |
Head Height | 0.083 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 1/2 in |
Maximum Head Width | 0.279 in |
Head Width | 0.279 in |
Minimum Head Width | 0.244 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1/2 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #10 x 3 in, Stainless Steel, Flat Head, Phillips Drive, 60 PK (55003)
- MOTOR GUARD 00545 2.0mm DRAW PINS (500pk) (MCJ20014)
- BUILDRIGHT Wood Screw, #6, 1-1/2 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07952)
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 400 PK (1432BE)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0150)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0050)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- ZORO SELECT Wood Screw, #6, 2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0200)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (0616DPF)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- Zoro Select Wood Screws