Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK
Mfr # U25710.013.0050
Zoro # G2814710
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25710.013.0050
- Zoro # G2814710
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.240 to 0.260 in |
Head Height | 0.103 in |
Maximum Head Width | 0.26 in |
Minimum Head Width | 0.24 in |
Minimum Thread Length | 5/16 in |
Minimum Head Height | 0.091 in |
Maximum Head Height | 0.103 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.26 in |
Overall Length | 1/2 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1/2 in, Head Width 0.26 in, Head Height 0.103 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 5/16 in, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4-1/2" L, PK10 (FBCB142045P10)
- L.H. DOTTIE Drywall Screw, #6 x 1-1/4 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (DWSD6114)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 2-7/16 in Shaft Dia, 5 PK (U36000.243.0001)
- ZORO SELECT Sheet Metal Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.011.0050)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0100)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.016.0075)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.019.0200)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (0616DPF)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.017.0250)
- Zoro Select Self-Tapping Screws