Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK
Mfr # U51866.013.0050
Zoro # G2814117
original price:
$4.69
10% off
new price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51866.013.0050
- Zoro # G2814117
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Height | 0.097 in |
Head Dia. | 0.240 to 0.260 in |
Maximum Head Width | 0.26 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.26 in |
Minimum Head Width | 0.24 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #6, Fastener Length 1/2 in, Head Width 0.26 in, Head Height 0.097 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Nylon Insert Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, NL-19, 15/64 in Ht, 50 PK (FBLN1032P50)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- HOLO-KROME HOLO-KROME 3/8-24 X 3/16 JAM 100/BOX (7016)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Wing/Spade, Plain Iron, 1/2 in Head Ht, 1/2 in Lg, 25 PK (1-1CG-10-M7-)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0075)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0150)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0100)
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0075)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.019.0300)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.021.0100)
- SIMPSON STRONG-TIE Timber Screw 6"L (SDWS22600DB-R50)
- Zoro Select Wood Screws