Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
Mfr # U51877.013.0050
Zoro # G2813819
original price:
$3.83
21% off
new price: $2.99
/pk 100, $0.03/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51877.013.0050
- Zoro # G2813819
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.244 to 0.279 in |
Head Height | 0.083 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.279 in |
Minimum Head Width | 0.244 in |
Maximum Head Width | 0.279 in |
Overall Length | 1/2 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Square, Screw Size #6, Fastener Length 1/2 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03029)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07160.120.0030)
- KIPP Eye Bolt M10, 15 mm Shank, 25 mm ID, Steel, Plastic Coated (K0769.10151)
- ZORO SELECT Thread Cutting Screw, 1/4"-20 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (14121W)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.019.0125)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0100)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0150)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 700 PK (1440DPFB)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0200)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0200)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 90 PK (61901)
- Zoro Select Wood Screws