Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.013.0050
Zoro # G3338221
product price: $3.25
/pk 100, $0.03/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.013.0050
- Zoro # G3338221
- UPC # 087302660637
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Head Dia. | 0.25 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.244 in |
Head Width | 0.279 in |
Maximum Head Width | 0.279 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Plain, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #6, Fastener Length 1/2 in, Head Width 0.279 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, Steel, Plain Finish, 1000 PK (101-010-011-G1000)
- SUBURBAN BOLT AND SUPPLY Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L (A0030480300ZYD)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 100 PK (HC10060301-100P2)
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/4 L, Pk50 (5BY43)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0200)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0087)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 2000 PK (1020DQF)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.019.0075)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0050)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69892)
- Zoro Select Self-Tapping Screws