Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1/2 in, Nickel Steel Flat Head Phillips Drive, 10000 PK
Mfr # 06C08DPFDNCC
Zoro # G8547185
product price: $164.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1/2 in
- Material Steel
- Finish Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06C08DPFDNCC
- Zoro # G8547185
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Thread Type | Coarse |
Meets/Exceeds | Thread |
Description
6X1/2 Phillips Flat Hinge Screw Coarse Thread Fully Threaded Steel Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38405.037.0001)
- NEWPORT FASTENERS Self-Drilling Screw, 5/16" x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1000 PK (737649)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (9871PK)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01210.050.0800)
- ZORO SELECT Wood Screw, #8, 1-5/8 in, Zinc Plated Steel Flat Head Square Drive, 4800 PK (0826DQF17D)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0100)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0100)
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0100)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.021.0150)
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- Zoro Select Self-Tapping Screws