Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK
Mfr # U25711.013.0100
Zoro # G2814598
product price: $16.49
/pk 100, $0.16/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25711.013.0100
- Zoro # G2814598
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | 0.240 to 0.260 in |
Head Height | 0.097 in |
Maximum Head Width | 0.26 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.26 in |
Minimum Head Width | 0.24 in |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 in, Head Width 0.26 in, Head Height 0.097 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04104.043.0300)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK (U04100.031.0200)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31410)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0175)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Round Head Phillips Drive, 100 PK (U25711.016.0075)
- ZORO SELECT Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0125)
- ZORO SELECT Wood Screw, #6, 2 in, Black Steel Flat Head Square Drive, 5000 PK (0632DQF17DB)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1202500-100P)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898220-PG)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Flat Head Slotted Drive, 25 PK (61293)
- Zoro Select Self-Tapping Screws