Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK
Mfr # U30005.013.0100
Zoro # G2813347
original price:
$4.09
9% off
new price: $3.69
/pk 200, $0.02/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30005.013.0100
- Zoro # G2813347
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Head Style | Flat |
Threads per Inch | Fully Threaded |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #6, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-48 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07566.011.0037)
- AZTEC LIFTING HARDWARE Eye Bolt 1/4", 2 in Shank, 1/2 in ID, 18-8 Stainless Steel, Polished (SSN142)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60354)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67621)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0075)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0075)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0150)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Zinc Plated Steel Flat Head Square Drive, 8500 PK (0818DQF17D)
- ZORO SELECT Wood Screw, #8, 1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.016.0050)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Venetian Bronze Steel Flat Head Phillips Drive, 35 PK (79286)
- Zoro Select Self-Tapping Screws