Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.013.0100
Zoro # G2281715
original price:
$1.69
5% off
new price: $1.59
/pk 100, $0.02/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25121.013.0100
- Zoro # G2281715
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.083 in |
Head Dia. | 0.244 to 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.279 in |
Overall Length | 1 in |
Maximum Head Width | 0.279 in |
Minimum Head Width | 0.244 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT NAIL 2-1/2""L RING SHANK (12712HPT)
- ZORO SELECT Lag Screw, 3/4 in, 10 in, Steel, Zinc Plated Hex External Hex Drive, 5 PK (U08280.075.1000)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 6 mm Shaft Dia, 10 PK (DE-5SG)
- AVK Rivet Nut, 3/8"-16 Thread Size, 0.685 in Flange Dia., .805 in L, Steel (BTI-ALS4T-616-312/B)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0125)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0062)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0150)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0250)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.016.0100)
- ZORO SELECT Wood Screw, #10, 3/4 in, Black Oxide Steel Flat Head Phillips Drive, 4000 PK (1012DPFB)
- RAMSET Wood Screw, 1/4 in, 2 in (12155)
- Zoro Select Self-Tapping Screws