Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
Mfr # U25110.013.0100
Zoro # G3194064
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25110.013.0100
- Zoro # G3194064
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | 0.24 in |
Head Height | 0.103 in |
Dimensional Standards | ASME B18.6.1 |
Maximum Head Height | 0.103 in |
Head Width | 0.26 in |
Minimum Head Height | 0.091 in |
Maximum Head Width | 0.26 in |
Minimum Thread Length | 63/64 in |
Minimum Head Width | 0.24 in |
Overall Length | 1 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1 in, Head Width 0.26 in, Head Height 0.103 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 63/64 in, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Self Drilling Anchor, 50 PK (25350)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 110 PK (A01200.062.0150)
- ZORO SELECT Hex Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 1-1/16 in Ht, 5 PK (U51080.125.0001)
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length, 50 PK (1XJU5)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0150)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0100)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 2000 PK (0940DPFNDB)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0050)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0350)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0150)
- GRK FASTENERS 9x1-1/2 in. R4 Star Drive Fh Pro Pak (9X112R4 PP)
- Zoro Select Self-Tapping Screws