Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK
Mfr # U25710.013.0100
Zoro # G2814701
product price: $5.59
/pk 100, $0.06/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25710.013.0100
- Zoro # G2814701
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Height | 0.103 in |
Head Dia. | 0.240 to 0.260 in |
Head Width | 0.26 in |
Maximum Head Width | 0.26 in |
Maximum Head Height | 0.103 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.24 in |
Minimum Head Height | 0.091 in |
Overall Length | 1 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 in, Head Width 0.26 in, Head Height 0.103 in, Drive Size #2, Threads per Inch 18, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.080.0020)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.075.0250)
- MIDWEST FASTENER 7/16"-14 x 1/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 8PK (33861)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 3000 PK (0840DPRWD)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.019.0150)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0150)
- ZORO SELECT Wood Screw, #9, 3 in, Advanced Corrosion Resistance Steel Flat Head 345 PK (P55040-PR)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Black Steel Truss Head Phillips Drive, 5500 PK (0818DPTDB)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0075)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0300)
- Zoro Select Self-Tapping Screws