Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK
Mfr # 0616DQF
Zoro # G9090559
product price: $222.99
/pk 6000, $0.04/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Material Steel
- Finish Zinc Plated
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0616DQF
- Zoro # G9090559
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
Wood Screws,6-18X1 SQUAR FLT FU,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1185-2C246)
- CALBRITE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish (S60500WA00)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 5""L (SDWS22500DB-MB)
- NORD-LOCK Wedge Lock Washer, For Screw Size M12 Steel, Advanced Corrosion Resistance Finish, 100 PK (1268)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0075)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 3500 PK (0624DQF)
- ZORO SELECT Wood Screw, #6, 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0050)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0075)
- ZORO SELECT Wood Screw, #5, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.012.0100)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0250)
- Zoro Select Wood Screws