Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.013.0100
Zoro # G2813575
product price: $4.99
/pk 200, $0.02/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.013.0100
- Zoro # G2813575
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Head Style | Flat |
Threads per Inch | Fully Threaded |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Shortening, ID 0.314 In, PK50 (2DMD4)
- MIDWEST FASTENER .042" x 1" 18-8 Stainless Steel Hitch Pin Clips 10PK (74961)
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01010.025.0150)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, M3-0.50, M4-0.7, M5-0.8, M6-1.0, M8-1.25, Plain (EZ-M103)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (0616DPF)
- ZORO SELECT Wood Screw, #8, 3/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.016.0075)
- ZORO SELECT Wood Screw, #10, 1-1/16 in, Zinc Plated Steel Flat Head Torx Drive, 200 PK (PHZ8.1.125 -200PC)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0150)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0062)
- FASTENMASTER FMHLGM278-500 10 x 2.87 in. Wood Screws Bucket 500 Piece (FA11357)
- Zoro Select Wood Screws