Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK
Mfr # U51880.013.0100
Zoro # G2813688
product price: $4.85
/pk 100, $0.05/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.039 in
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51880.013.0100
- Zoro # G2813688
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | 0.039 in |
Head Dia. | 0.244 to 0.279 in |
Head Height | 0.233 in |
Maximum Head Width | 0.279 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.244 in |
Head Width | 0.279 in |
Overall Length | 1 in |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Slotted, Screw Size #6, Fastener Length 1 in, Head Width 0.279 in, Head Height 0.233 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04110.075.0500)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (LHSIA0370100USA-100BX)
- ALLIED TITANIUM Grade 5, 3/8"-16 Structural Bolt, Titanium, 1 in L (0004270)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0150)
- ZORO SELECT Wood Screw, #4, 3/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0075)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Black Steel Truss Head Phillips Drive, 5500 PK (0818DPTDB)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.019.0250)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.019.0100)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK (69894)
- Zoro Select Self-Tapping Screws