Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK
Mfr # U30015.013.0100
Zoro # G2813268
product price: $14.99
/pk 200, $0.07/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30015.013.0100
- Zoro # G2813268
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Type | Multi-Material Screw |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 1 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 100 PK (M07000.080.0070)
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.417 in Flange Dia., 0.594 in L, Steel, 50 PK (U69135.019.0226)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 45 mm Length, 25 PK (M51050.100.0045)
- ZORO SELECT Grade 5, 1/2"-13 Flange Bolt, Zinc Plated Steel, 1-1/4 in L, 10 PK (2FE39)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.016.0100)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0150)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0125)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898162-PG)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0075)
- FASTENMASTER Wood Screw, 2 in, Stainless Steel Trim Head (FMCTXTBR250TESM)
- Zoro Select Wood Screws