Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.013.0175
Zoro # G2813231
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Type Multi-Material Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U30025.013.0175
- Zoro # G2813231
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-3/4 in |
Drive Size | #2 |
Overall Length | 1 3/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Type | Multi-Material Screw |
Head Style | Pan |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 1 3/4 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING R-PACK M10x1.5 Inserts 1-1/2"dia (12pk) (HER1084-10)
- PRIME-LINE Sheet Metal Screw, #6-32 x 1/2 in, Ivory 100 PK (U 9015)
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1009000)
- MIDWEST FASTENER Round Weld Nut, 5/16"-18, Steel, 3/8" Lg, 8 PK (931373)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0075)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0175)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.016.0200)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK (U25710.013.0125)
- ZORO SELECT Wood Screw, #6, 3/4 in, Black Oxide Carbon Steel Flat Head Phillips Drive, 7000 PK (0612DPF17NNB)
- ZORO SELECT Wood Screw, #8, 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 8000 PK (0810DPT17D)
- GRK FASTENERS Wood Screw, #8, 1-3/4 in, Torx Drive (12075)
- Zoro Select Self-Tapping Screws