Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK
Mfr # U25111.013.0125
Zoro # G2815849
product price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/4 in
- Head Type Round
- Drive Size 0.039 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25111.013.0125
- Zoro # G2815849
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | 0.039 in |
Head Height | 0.103 in |
Head Dia. | 0.240 to 0.260 in |
Minimum Thread Length | 1 59/64 in |
Maximum Head Width | 0.26 in |
Head Width | 0.26 in |
Maximum Head Height | 0.103 in |
Minimum Head Height | 0.091 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.24 in |
Overall Length | 1 1/4 in |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.26 in, Head Height 0.103 in, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 1 59/64 in, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Type Round, Point Type Not Applicable, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN328)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- KIPP M12 Hex Head Cap Screw, Bright Stainless Steel, 120 mm L (K0870.112X120)
- KEN FORGING Rod End Blank, Steel, Plain, Not Applicable Thrd Lg, 3-1/2 in Overall Lg (3A)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0250)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0125)
- ZORO SELECT Wood Screw, #8, 3/4 in, Oil Rubbed Pan Head Square Drive, 5000 PK (0812DXP17DB)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0050)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-200370-100P)
- ZORO SELECT Wood Screw, #14, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898222-PG)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.013.0100)
- Zoro Select Self-Tapping Screws