Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.013.0125
Zoro # G2813259
product price: $4.75
/pk 200, $0.02/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Head Style Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30025.013.0125
- Zoro # G2813259
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Wood Screw |
Head Style | Pan |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-14, Steel, Grade 5, Zinc Plated, 37/64 in Ht (U11072.100.0001)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 3 PK (70461)
- 3M Reclosable Fastener, Acrylic Adhesive, 30 ft, 1 in Wd, Black (1-10-SJ3571)
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, CFL, 18-8 Stainless Steel, Plain Finish, 100 PK (101-010-318-G100)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0087)
- ZORO SELECT Wood Screw, #3, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-300500-100P)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898034-PG)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0150)
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3237516150)
- ZORO SELECT Wood Screw, #6, 7/16 in, Black Oxide Steel Pan Head Square Drive, 10000 PK (0607DQPDB)
- KANEBRIDGE 1/4-20 x 5/8 MS51957-B Phillips Pan Machine Screw Coarse - Full Thread - S/S - Black Ox - Pkg of 500 (MS51957-80B)
- Zoro Select Self-Tapping Screws