Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # 898070-PG
Zoro # G2771212
product price: $9.45
/pk 100, $0.09/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/4 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 898070-PG
- Zoro # G2771212
- UPC # 087302657347
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | 1/4 in |
Head Dia. | 0.25 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.25 in |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ANSI B18.6.1 |
Head Angle (Deg.) | 82 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.25 in, Pack Size Small, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 6 in L, 10 PK (U04005.075.0600)
- ZORO SELECT Hex Nut, 3/4"-10, 316 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 20 PK (U55080.075.0001)
- MIDWEST FASTENER 0 Fender Washer, 316 in ID, 1 in OD, Zinc, Zinc (3925)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0090 In, 6 In (17390)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Slotted Drive, 100 PK (115020-PG)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0150)
- ZORO SELECT Wood Screw, #7, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0150)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898120-PG)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0087)
- ZORO SELECT Wood Screw, #8, 7/8 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.016.0087)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0100)
- Zoro Select Self-Tapping Screws