Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.013.0125
Zoro # G2813566
product price: $3.95
/pk 200, $0.02/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.013.0125
- Zoro # G2813566
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Head Style | Flat |
Type | Multi-Material Screw |
Threads per Inch | Fully Threaded |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Flat Head, 0.2188 in Dia., 3/4 in L, Nylon Body, 50 PK (5ZDL4)
- CROSBY Eye Bolt With Shoulder, 3/4"-10, 2-1/16 in Shank, 1-1/2 in ID, Steel (9900235)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 29/32 in L, Aluminum Body, 500 PK (U33190.012.0412)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 55 mm L, 50 PK (M01200.120.0055)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 5000 PK (0620DPF)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.019.0300)
- ZORO SELECT Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 1000 PK (0940DQF17D)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.019.0250)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0150)
- ZORO SELECT Wood Screw, #10, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.019.0100)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Plain Brass Flat Head Slotted Drive, 60 PK (62051)
- Zoro Select Self-Tapping Screws