Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK
Mfr # U51866.013.0125
Zoro # G2814099
product price: $4.69
/pk 100, $0.05/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51866.013.0125
- Zoro # G2814099
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Height | 0.097 in |
Head Dia. | 0.240 to 0.260 in |
Head Width | 0.26 in |
Minimum Head Width | 0.24 in |
Maximum Head Width | 0.26 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/4 in, Head Width 0.26 in, Head Height 0.097 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Zinc Plated Steel, 100 PK (MHFI-1001000US-100P)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 3 ft, Steel, Grade A, Plain Finish (U20200.043.3600)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Chrome Plated Steel, 1-3/4 in Length, 10 PK (75068)
- ZORO SELECT Low Crown Cap Nut, 3/8"-16, Steel, Zinc Plated, 5/8 in H, 10 PK (CPB188)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0125)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0150)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.019.0100)
- ZORO SELECT Wood Screw, #8, 1 in, Oil Rubbed Pan Head Square Drive, 6000 PK (0616DXP17DB)
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0150)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0075)
- DAGGERZ Wood Screw, #8, 1-1/2 in, Oil Rubbed Low Carbon Steel Flat Head Phillips Drive, 5000 PK (DLFLPHL08112**)
- Zoro Select Self-Tapping Screws