Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK
Mfr # U30015.013.0125
Zoro # G1965811
product price: $14.75
/pk 200, $0.07/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30015.013.0125
- Zoro # G1965811
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Overall Length | 1 1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Type | Multi-Material Screw |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 1 1/4 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04104.075.0400)
- L.H. DOTTIE 5/8"-11 Hex Head Cap Screw, Zinc Plated Carbon Steel, 1-1/2 in L, 50 PK (MB58112)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09102)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Stainless Steel Body, 50 PK (1HED3)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0150)
- ZORO SELECT Wood Screw, #10, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1500 PK (1016DPF188)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0100)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.011.0050)
- ZORO SELECT Wood Screw, #10, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.019.0100)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0300)
- HILLMAN Wood Screw, #10, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116898)
- Zoro Select Wood Screws