Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK
Mfr # U25111.013.0150
Zoro # G2815830
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size 0.039 in
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25111.013.0150
- Zoro # G2815830
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | 0.039 in |
Head Dia. | 0.240 to 0.260 in |
Head Height | 0.097 in |
Maximum Head Width | 0.26 in |
Minimum Head Width | 0.24 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.26 in |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.26 in, Head Height 0.097 in, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.019.0101)
- ZORO SELECT Hex Nut, 1/4"-28, Steel, Grade 8, Zinc Plated, 7/32 in Ht, 100 PK (U04162.025.0002)
- ZORO SELECT Taper Pin, #6, PK25 (WWG-TP111)
- ZORO SELECT Con-Sert Screws Masonry Screw, 1/4" Dia., Flat, 2 in L, Carbon Steel Yellow Zinc, 100 PK (14200PS)
- ZORO SELECT Wood Screw, #7, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0150)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0050)
- ZORO SELECT Wood Screw, #12, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0300)
- ZORO SELECT Wood Screw, #2, 5/8 in, Zinc Plated Steel Flat Head Square Drive, 9000 PK (0610DQF17NN)
- ZORO SELECT Wood Screw, #14, 2-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 700 PK (1440DPFB)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK (U30105.019.0350)
- WOODPRO FASTENERS Wood Screw, 3/8 in, 8 in, Matte Black Steel Round Head Torx Drive, 250 PK (ST38X8B)
- Zoro Select Self-Tapping Screws