Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK
Mfr # U25121.013.0150
Zoro # G2281706
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
- Thread Style Partially Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25121.013.0150
- Zoro # G2281706
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Head Height | 0.103 in |
Head Dia. | 0.244 to 0.279 in |
Maximum Head Width | 0.279 in |
Overall Length | 1 1/2 in |
Minimum Thread Length | 2 11/64 in |
Minimum Head Width | 0.244 in |
Maximum Head Height | 0.103 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.279 in |
Minimum Head Height | 0.091 in |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.103 in, Drive Size #2, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 2 11/64 in, Pack Size Small, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 12 in, Stainless Steel, 18-8, Plain Finish (U51070.031.1200)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 4 in Length, 50 PK (SCIA0310400USA-050BX)
- ZORO SELECT Spring P, HD Coiled, 1/8x7/8,2000lb, PK25 (U51431.012.0087)
- GRIP-RITE Sheet Metal Screw, #12 x 1 in, Round Head Hex Drive (NHDW121001)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0300)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0250)
- ZORO SELECT Wood Screw, #10, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0075)
- ZORO SELECT Wood Screw, #4, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.011.0100)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.016.0125)
- CSH Wood Screw, #6, 5/8 in, Zinc Plated Stainless Steel Flat Head Phillips Drive, 30000 PK (0.FPC06058Z17)
- Zoro Select Wood Screws