Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK
Mfr # U25110.013.0150
Zoro # G3457745
product price: $3.45
/pk 100, $0.03/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Head Type Round
- Drive Size 0.039 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25110.013.0150
- Zoro # G3457745
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | 0.039 in |
Head Dia. | 0.24 in |
Head Height | 0.103 in |
Head Width | 0.26 in |
Minimum Thread Length | 2 11/64 in |
Minimum Head Width | 0.24 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Height | 0.091 in |
Maximum Head Height | 0.103 in |
Maximum Head Width | 0.26 in |
Overall Length | 1 1/2 in |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.26 in, Head Height 0.103 in, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 2 11/64 in, Pack Size Small, Maximum Head Width 0.26 in, Minimum Head Width 0.24 in, Maximum Head Height 0.103 in, Minimum Head Height 0.091 in, System of Measurement Inch, Head Type Round, Point Type Not Applicable, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 100 PK (03790)
- PARKER FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in Length, 25 PK (31F100KCSS)
- ZORO SELECT 3/8-16 SQUARE NUT REGULAR ZINC (37NQR)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK (78481)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0100)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.013.0100)
- ZORO SELECT Wood Screw, #7, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.015.0125)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0150)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0100)
- ZORO SELECT Wood Screw, #6, 3/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.013.0075)
- SIMPSON STRONG-TIE #10 x 3-1/2in 305SS DWP Flat Head Screw T-25 (S10350WP5)
- Zoro Select Self-Tapping Screws