Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK
Mfr # U30000.013.0150
Zoro # G2813557
product price: $4.45
/pk 200, $0.02/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/2 in
- Drive Size #2
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30000.013.0150
- Zoro # G2813557
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Threads per Inch | Fully Threaded |
Head Style | Flat |
Type | Multi-Material Screw |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Plated, Material Steel, Screw Size #6, Fastener Length 1 1/2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 20 PK (62716)
- PRIME-LINE Hex Lag Screw 3/8in X 1-1/2in Grade 18-8 Stainless Steel 25PK (9056104)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Hot Dipped Galvanized Steel, 2 1/4 in L, 25 PK (U04211.050.0225)
- ZORO SELECT Pin, Stainless Steel A2, 8mm dia., PK10 (M51580.080.0020)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (0814DPP17)
- ZORO SELECT Wood Screw, #12, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1202500-100P)
- ZORO SELECT Wood Screw, #8, 3/4 in, Oil Rubbed Pan Head Square Drive, 5000 PK (0812DXP17DB)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.016.0150)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.013.0075)
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Square Drive, 6000 PK (0628DQF17D)
- HILLMAN Wood Screw, #8, 2-1/2 in, Bronze Epoxy Premium Coated Flat Head Torx Drive (240670)
- Zoro Select Self-Tapping Screws