Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Zinc Plated Flat Head 30 PK
Mfr # 4101010350402
Zoro # G2825824
product price: $1.95
/pk 30, $0.07/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/2 in
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4101010350402
- Zoro # G2825824
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Finish | Zinc Plated |
Item | Wood Screw |
Description
Screw,Flat Head,6x1 1/2,Zinc,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 280 mm L, 5 PK (M04100.240.0280)
- ZORO SELECT Socket Set Screw, Hex Socket, Nylon, Natural, #10-32, 25 PK (011032T050)
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 6 PK (931374)
- ZORO SELECT #12-24 x 5/8 in Phillips Flat Machine Screw, Plain Steel, 3500 PK (1210MPU188)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0050)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.013.0062)
- ZORO SELECT Wood Screw, #2, 3/8 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-200370-100P)
- ZORO SELECT Wood Screw, 2 1/2 in, Plain Nylon 5 PK (3250013250)
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.024.0300)
- ZORO SELECT Wood Screw, #12, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0200)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Round Head Slotted Drive, 24 PK (61311)
- Zoro Select Self-Tapping Screws