Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Steel Flat Head Square Drive, 7000 PK
Mfr # 300420631252
Zoro # G2826320
product price: $58.99
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-1/2 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 300420631252
- Zoro # G2826320
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Item | Wood Screw |
Description
6X1-1/2 FLAT HEAD STL SQ LUBE,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Tapcon Masonry Screw, 1/4" Dia., Hex, 1-3/4" L, Steel Blue Climaseal, 100 PK (3155407)
- ZORO SELECT #0-80 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07040.006.0037)
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Steel, 5000 PK (504IP)
- ZORO SELECT Wood Screw, #7, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.015.0062)
- ZORO SELECT Wood Screw, #10, 2-1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.019.0250)
- ZORO SELECT Wood Screw, #6, 2 in, Black Steel Flat Head Square Drive, 5000 PK (0632DQF17DB)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898104-PG)
- ZORO SELECT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0200)
- ZORO SELECT Wood Screw, #6, 5/8 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.013.0062)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.019.0200)
- Zoro Select Self-Tapping Screws