Shop All Wood Screws
Zoro Select
Wood Screw, #6, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK
Mfr # U30015.013.0150
Zoro # G1965805
product price: $18.19
/pk 200, $0.09/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30015.013.0150
- Zoro # G1965805
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/2 in |
Drive Size | #2 |
Overall Length | 1 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Wood Screw |
Thread Type | Full Thread |
Type | Multi-Material Screw |
Head Style | Flat |
Threads per Inch | Fully Threaded |
Tip Type | Pointed |
Head Shape | Round |
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Plain, Material 18-8 Stainless Steel, Screw Size #6, Fastener Length 1 1/2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZE NAILS Lb 3"Flute Mas Rnd Nail (H61S-1)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 12 mm L, 4 mm W, 4 mm H, 50 PK (M39250.044.0012)
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1827 PK (56108)
- MIDWEST FASTENER Toggle Bolt, 3" L, Steel, 50 PK (04086)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0100)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.016.0100)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 200 PK (U30015.013.0125)
- ZORO SELECT Wood Screw, 5/16"-18, 1-1/4 in, Plain Nylon Slotted Hex Head Slotted Drive, 10 PK (3231218125)
- ZORO SELECT Wood Screw, #14, 1 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.024.0100)
- ZORO SELECT Wood Screw, #6, 1 in, Black Steel Flat Head Square Drive, 9000 PK (0616DQF17DB)
- ZORO SELECT Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.021.0100)
- Zoro Select Wood Screws