Shop All Wood Screws
Zoro Select
Wood Screw, #5, 5/8 in, Plain Brass Oval Head Phillips Drive, 10000 PK
Mfr # 05F10DPODAB
Zoro # G8547937
product price: $176.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #5
- Fastener Length 5/8 in
- Material Brass
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05F10DPODAB
- Zoro # G8547937
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Thread Type | Fine |
Description
Wood Screws,5-20X5/8 PHL OVL H,PK10000, Package Quantity 10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Detent Pin, 1/2" x 3", Medium CSZ, Clear (DTP-0500-3000)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 100 mm L, 25 PK (M55010.100.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Plain Finish, 435 PK (08476)
- VAST Spring Nut, 1/4"-20, 316 Stainless Steel, 100 PK (V200 1/4S2-100)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Zinc Yellow Steel Wafer Head Phillips Drive, 250 PK (5ZVP0)
- ZORO SELECT Wood Screw, #6, 1 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.013.0100)
- ZORO SELECT Wood Screw, #14, 3-1/2 in, Black Oxide Steel Flat Head Phillips Drive, 500 PK (1456DPFB)
- ZORO SELECT Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Square Drive, 1500 PK (1048DQF17D)
- ZORO SELECT Wood Screw, #14, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.024.0100)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0250)
- NEWPORT FASTENERS Wood Screw, #10, 3 in, Zinc Yellow Flat Head Torx Drive, 1000 PK (575606)
- Zoro Select Wood Screws