Shop All Wood Screws
Zoro Select
Wood Screw, #5, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # U51876.012.0062
Zoro # G2814001
product price: $3.29
/pk 100, $0.03/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #2
- Material 18-8 Stainless Steel
- Finish Plain
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51876.012.0062
- Zoro # G2814001
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 5/8 in |
Drive Size | #2 |
Head Height | 0.075 in |
Head Dia. | 0.220 to 0.252 in |
Maximum Head Width | 0.252 in |
Minimum Head Width | 0.22 in |
Head Width | 0.252 in |
Overall Length | 5/8 in |
Dimensional Standards | ASME B18.6.1 |
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #5, Fastener Length 5/8 in, Head Width 0.252 in, Head Height 0.075 in, Drive Size #2, Pack Size Small, Maximum Head Width 0.252 in, Minimum Head Width 0.22 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Grade 8, 1/2"-13 Hex Head Cap Screw, Armor Coat Steel, 1-3/4 in L, 10 PK (UST235815)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, White Steel Pan Head Phillips Drive, 30 PK (35972)
- MIDWEST FASTENER 8mm-1.25 x 8mm Plain Class 14.9 Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 10PK (62516)
- ZORO SELECT Fully Threaded Rod, 6-32, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.013.3600)
- ZORO SELECT Wood Screw, #8, 5/8 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0062)
- ZORO SELECT Wood Screw, #14, 4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0400)
- ZORO SELECT Wood Screw, #10, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0125)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.013.0100)
- ZORO SELECT Wood Screw, #5, 5/8 in, Plain Steel Oval Head Phillips Drive, 10000 PK (05F10DPODP)
- ZORO SELECT Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.019.0200)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (U51877.013.0100)
- Zoro Select Wood Screws