Shop All Wood Screws
Zoro Select
Wood Screw, #5, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 10000 PK
Mfr # 0508DPF
Zoro # G9087068
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #5
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0508DPF
- Zoro # G9087068
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Standards | Thread |
Item | Wood Screw |
Meets/Exceeds | Thread |
Description
5-20X1/2 Phillips Flat Full Body 2/3 Thread Wood Screw Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.019.0100)
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/4X3"" (N221-119)
- ZORO SELECT Set Screw, M5 x 0.80mm, 10mm L, PK100 (M51250.050.0010)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (LWIS-100-100P)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0087)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0075)
- ZORO SELECT Wood Screw, #8, 1-5/8 in, Zinc Plated Steel Flat Head Square Drive, 4800 PK (0826DQF17D)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.011.0125)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.016.0150)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 8000 PK (0420DPR)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.013.0125)
- Zoro Select Wood Screws