Shop All Wood Screws
Zoro Select
Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # WSFI0-501000-100P
Zoro # G3199253
product price: $0.93
$0.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #5
- Fastener Length 1 in
- Drive Size 7/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WSFI0-501000-100P
- Zoro # G3199253
- Country of Origin Thailand
- Category Wood Screws
Dimensions
Screw Size | #5 |
Fastener Length | 1 in |
Drive Size | 7/32 in |
Head Dia. | 0.243 in |
Dimensional Standards | ASME B18.6.1 |
Head Width | 0.243 in |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ANSI B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ANSI B18.6.1 |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #5, Fastener Length 1 in, Head Width 0.243 in, Pack Size Small, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51450.030.0001)
- CALBRITE Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L (S60300HC12)
- SUBURBAN BOLT AND SUPPLY M10-1.00 Socket Head Cap Screw, Plain Steel, 35 mm Length (A4450100035~)
- ZORO SELECT Wood Screw, #8, 3/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 200 PK (U30005.016.0075)
- ZORO SELECT Wood Screw, #8, 2 in, Black Steel Flat Head Square Drive, 3500 PK (0832DQFDB)
- ZORO SELECT Wood Screw, #8, 3/4 in, Oil Rubbed Pan Head Square Drive, 5000 PK (0812DXP17DB)
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (U49876.011.0125)
- ZORO SELECT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.019.0350)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (0848DTF17D)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (1428DPF)
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0050)
- Zoro Select Wood Screws