Shop All Wood Screws
Zoro Select
Wood Screw, #4, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK
Mfr # U25141.011.0075
Zoro # G2814981
original price:
$2.28
12% off
new price: $1.99
/pk 100, $0.02/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- System of Measurement Inch
- Drive Size #0
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25141.011.0075
- Zoro # G2814981
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 3/4 in |
Drive Size | #0 |
Head Height | 0.067 in |
Head Dia. | 0.195 to 0.225 in |
Maximum Head Width | 0.225 in |
Minimum Head Width | 0.195 in |
Head Width | 0.225 in |
Dimensional Standards | ASME B18.6.1 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Thread Type | Coarse |
Type | Wood Screw |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #4, Fastener Length 3/4 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #0, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 25 PK (05275)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/4 in Steel, Black Oxide Finish (Z9433)
- ZORO SELECT Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31810.013.0037)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 500 PK (WRT61)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.016.0300)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.013.0075)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.013.0100)
- ZORO SELECT Wood Screw, #10, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.019.0200)
- ZORO SELECT Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 10000 PK (0204DSR)
- ZORO SELECT Wood Screw, #12, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0175)
- MIDWEST FASTENER Wood Screw, #2, 1/4 in, Zinc Plated Steel Round Head Slotted Drive, 60 PK (62061)
- Zoro Select Wood Screws