Shop All Wood Screws
Zoro Select
Wood Screw, #4, 1/2 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK
Mfr # U25131.011.0050
Zoro # G2815149
product price: $0.80
$0.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.031 in
- Material Steel
- Finish Zinc Yellow
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U25131.011.0050
- Zoro # G2815149
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | 0.031 in |
Head Height | 0.067 in |
Head Dia. | 0.195 to 0.225 in |
Maximum Head Width | 0.225 in |
Minimum Head Width | 0.195 in |
Head Width | 0.225 in |
Overall Length | 1/2 in |
Dimensional Standards | ASME B18.6.1 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Slotted |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Slotted, Screw Size #4, Fastener Length 1/2 in, Head Width 0.225 in, Head Height 0.067 in, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.016.0075)
- ZORO SELECT #4-40 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07410.011.0037)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 5 PK (U51000.062.0250)
- ZORO SELECT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.019.0001)
- ZORO SELECT Wood Screw, #5, 3/4 in, Zinc Yellow Steel Flat Head Slotted Drive, 100 PK (U25131.012.0075)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Square Drive, 5500 PK (0824DQFD)
- ZORO SELECT Wood Screw, #10, 3 in, Plain Stainless Steel Flat Head Torx Drive, 200 PK (U30115.019.0300)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (WSRI0-800500-100P)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51866.013.0125)
- ZORO SELECT Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.016.0087)
- FASTENMASTER Flatlok No. 14 x 4 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 250 Piece (5915244)
- Zoro Select Self-Tapping Screws