Shop All Wood Screws
Zoro Select
Wood Screw, #4, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK
Mfr # U25880.011.0050
Zoro # G2814491
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Slotted Drive
Pointed Tip
- System of Measurement Inch
- Drive Size 0.031 in
- Material Steel
- Finish Zinc Plated
- Standards ASME B18.6.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U25880.011.0050
- Zoro # G2814491
- Country of Origin Multiple
- Category Wood Screws
Dimensions
Screw Size | #4 |
Fastener Length | 1/2 in |
Drive Size | 0.031 in |
Head Height | 0.094 in |
Head Dia. | 0.195 to 0.225 in |
Dimensional Standards | ASME B18.6.1 |
Minimum Head Width | 0.195 in |
Maximum Head Width | 0.225 in |
Head Width | 0.225 in |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Standards | ASME B18.6.1 |
Item | Wood Screw |
Head Angle (Deg.) | 82 |
Meets/Exceeds | ASME B18.6.1 |
Type | Wood Screw |
Thread Type | Coarse |
Maximum Head Angle | 82 Degrees |
Tip Type | Pointed |
Head Shape | Round |
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #4, Fastener Length 1/2 in, Head Width 0.225 in, Head Height 0.094 in, Pack Size Small, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Steel, 8mm dia., PK10 (M39070.080.0024)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.125.0001)
- ZORO SELECT Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 25 PK (HX08100500-025P2)
- MIDWEST FASTENER #10-32 Zinc Plated Steel Fine Thread Square Nuts 30PK (64484)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0100)
- ZORO SELECT Wood Screw, #4, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0075)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0250)
- ZORO SELECT Wood Screw, #8, 1-3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.016.0175)
- ZORO SELECT Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0250)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 5500 PK (0824DPFD)
- BUILDRIGHT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK (03449)
- Zoro Select Self-Tapping Screws